
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Female Pipe & 1/2" Male Port Size
No. of Ends | 2 |
Pipe Size | 0.75 in |
End Size | 1/2 O-Ring Boss(m), 3/4 NPSM(f) |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Straight Thread | 3/4-16 in |
Fitting Type | Straight, Swivel |
SAE Reference No. | N/A |
Overall Length | 1.49 in |
End Types | NPT & O-Ring Boss |
Material | Carbon Steel |
Port Size | 1/2 |
Weight | 0.3 LB |
