
- Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Female Pipe & 5/8" Male Port Size
End Size | 5/8 O-Ring Boss(m), 3/4 NPSM(f) |
Material | Carbon Steel |
SAE Reference No. | N/A |
Port Size | 5/8 |
Straight Thread | 7/8-14 |
Overall Length | 1.55 in |
Fitting Type | Straight, Swivel |
No. of Ends | 2 |
Pipe Size | 0.75 in |
End Types | NPT & O-Ring Boss |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Weight | 0.32 LB |
