
- Adapter Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 7/16-20 Thread Size 2
- 1.63 in Length
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
No. of Ends | 2 |
Material | Carbon Steel |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
Fitting Type | Adapter |
End Type 1 | BSPP |
Fitting Description | Adapter |
Thread Sealant | No |
End Gender 2 | Male |
Hex Size 1 | 1.12 in |
Male Pipe Size | 3/8 in |
Length | 1.630 in |
Tube O.D. 2 | 1/4 in |
End Type 2 | SAE 37 |
Series | 2063 |
End Gender 1 | Male |
Weight | 0.0 LB |
