
- Male Connector (BSPP) w/o Retaining Ring or O-ring w/ 5/8" Male 37° JIC & 3/4" Male BSPP
BSPP Thread | 3/4-14 |
BSPP Size | 3/4 in |
End Types | JIC 37° & BSPP |
End Size | 5/8 JIC(m), 3/4 BSPP(m) |
Overall Length | 1.88 in |
Fitting Description | Male Connector (BSPP) w/o Retaining Ring or O-ring |
Material | Carbon Steel |
Fitting Type | Adapter |
End Types 2 | JIC 37°, BSPP |
SAE Reference No. | N/A |
Tube O.D. | 5/8 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Weight | 0.8 LB |
