
- 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long w/ 1/4" Male JIC & 1/4" Port Size
Tube O.D. | 1/4 in |
Port Size | 1/4 |
Fitting Type | Elbow, Long |
End Size | 1/4 JIC(m), 1/4 O-Ring Boss(m) |
M | 0.89 in |
Material | Carbon Steel |
No. of Ends | 2 |
SAE Reference No. | N/A |
N | 1.73 in |
End Types | JIC 37° & O-Ring Boss |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Angle | 90° |
Weight | 0.14 LB |
