
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1/2" Male JIC & 1" Port Size
End Types | JIC 37° & O-Ring Boss |
N | 2.05 in |
Tube O.D. | 1/2 in |
End Size | 1/2 JIC(m), 1 O-Ring Boss(m) |
SAE Reference No. | 070220 |
Fitting Type | Elbow |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
End Types 2 | JIC 37°, O-Ring Boss |
No. of Ends | 2 |
Port Size | 1 |
Fitting Angle | 90° |
M | 1.52 in |
Material | Carbon Steel |
Weight | 0.3 LB |
