
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1" Male JIC & 7/8" Port Size
End Size | 7/8 O-Ring Boss(m), 1 JIC(m) |
Port Size | 7/8 |
End Types | JIC 37° & O-Ring Boss |
Fitting Angle | 90° |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
SAE Reference No. | 070220 |
End Types 2 | JIC 37°, O-Ring Boss |
No. of Ends | 2 |
Fitting Type | Elbow |
Material | Carbon Steel |
Tube O.D. | 1 in |
M | 1.81 in |
N | 2.06 in |
Weight | 0.946 LB |
