
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1 1/4" Male JIC & 3/4" Port Size
N | 2.21 in |
End Types 2 | JIC 37°, O-Ring Boss |
Port Size | 3/4 |
Material | Carbon Steel |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Elbow |
Fitting Angle | 90° |
Tube O.D. | 1 1/4 in |
M | 2.06 in |
End Size | 3/4 O-Ring Boss(m), 1 1/4 JIC(m) |
SAE Reference No. | 070220 |
No. of Ends | 2 |
Weight | 1.6 LB |
