
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 3/4" Male JIC & 3/4" Port Size
Material | Carbon Steel |
N | 1.94 in |
No. of Ends | 2 |
End Types | JIC 37° & O-Ring Boss |
SAE Reference No. | 070220 |
End Size | 3/4 JIC(m), 3/4 O-Ring Boss(m) |
M | 1.66 in |
Fitting Type | Elbow |
Tube O.D. | 3/4 in |
Port Size | 3/4 |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Angle | 90° |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
Weight | 0.22 LB |
