
- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 3/8" Male JIC & 5/8" Port Size
End Types | JIC 37° & O-Ring Boss |
Tube O.D. | 3/8 in |
End Size | 3/8 JIC(m), 5/8 O-Ring Boss(m) |
Fitting Angle | 90° |
Port Size | 5/8 |
Material | Carbon Steel |
N | 1.7 in |
End Types 2 | JIC 37°, O-Ring Boss |
SAE Reference No. | 070220 |
No. of Ends | 2 |
M | 1.14 in |
Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
Fitting Type | Elbow |
Weight | 0.368 LB |
