
- Straight Thread O-Ring Connector Extended Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
Series | 2062 |
Thread Size | 3/4-16 |
Tube O.D. 2 | 1/2 in |
End Gender 2 | Male |
Fitting Description | Straight Thread O-Ring Connector Extended |
Material | Carbon Steel |
End Type 2 | SAE 37 |
Tube O.D. | 1/2 in |
Fitting Type | Elbow |
Male Pipe Size | 1/2 in |
End Type 1 | ORB |
Thread Sealant | No |
End Gender 1 | Male |
No. of Ends | 2 |
Fitting Angle | 90° |
Weight | 0.0 LB |
