
- Straight Thread O-Ring Connector Extended Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 9/16-18 Thread Size 2
No. of Ends | 2 |
End Type 1 | ORB |
Fitting Type | Elbow |
Tube O.D. 2 | 3/8 in |
Fitting Angle | 90° |
Thread Size | 3/4-16 |
Male Pipe Size | 1/2 in |
Fitting Description | Straight Thread O-Ring Connector Extended |
Series | 2062 |
Thread Sealant | No |
Material | Carbon Steel |
Tube O.D. | 1/2 in |
End Gender 1 | Male |
End Gender 2 | Male |
End Type 2 | SAE 37 |
Weight | 0.0 LB |
