
- Straight Thread O-Ring Connector Extended Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
End Type 2 | SAE 37 |
Thread Size | 9/16-18 |
Series | 2062 |
No. of Ends | 2 |
Male Pipe Size | 3/8 in |
Fitting Angle | 90° |
End Type 1 | ORB |
Fitting Description | Straight Thread O-Ring Connector Extended |
Thread Sealant | No |
Material | Carbon Steel |
Tube O.D. 2 | 3/8 in |
Tube O.D. | 3/8 in |
Fitting Type | Elbow |
End Gender 1 | Male |
End Gender 2 | Male |
Weight | 0.0 LB |
