
- 45° Straight Thread O-Ring to Male JIC Elbow w/ 3/4" Male JIC & 1" Port Size
Tube O.D. | 3/4 in |
Fitting Angle | 45° |
M | 1.42 in |
Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
SAE Reference No. | 070320 |
End Types | JIC 37° & O-Ring Boss |
Material | Carbon Steel |
Port Size | 1 |
No. of Ends | 2 |
Fitting Type | Elbow |
End Size | 3/4 JIC(m), 1 O-Ring Boss(m) |
N | 1.86 in |
End Types 2 | JIC 37°, O-Ring Boss |
Weight | 0.828 LB |
