
- 45° Female Pipe Swivel to Female Pipe Elbow
- 1/2" Female Pipe Swivel to 1/2" Female Pipe
No. of Ends | 2 |
Female Pipe Size | 1/2 in |
End Types | NPT - All Ends |
N | 1.41 in |
Fitting Type | Elbow, 45° Swivel |
End Size | 1/2 NPSM(f), 1/2 NPT(f) |
SAE Reference No. | 140331 |
Material | Carbon Steel |
M | 0.91 in |
Fitting Description | 45° Female Pipe Swivel to Female Pipe Elbow |
Female Pipe Size A1 | 1/2 in |
Weight | 0.372 LB |
