
- 45° Female Pipe Swivel to Female Pipe Elbow
- 1" Female Pipe Swivel to 1" Female Pipe
Fitting Type | Elbow, 45° Swivel |
SAE Reference No. | 140331 |
End Types | NPT - All Ends |
Fitting Description | 45° Female Pipe Swivel to Female Pipe Elbow |
End Size | 1 NPSM(f), 1 NPT(f) |
Material | Carbon Steel |
Female Pipe Size | 1 in |
No. of Ends | 2 |
Female Pipe Size A1 | 1 in |
N | 1.53 in |
M | 1.26 in |
Weight | 0.875 LB |
