
- 45° Female Pipe Swivel to Female Pipe Elbow
- 3/4" Female Pipe Swivel to 3/4" Female Pipe
Fitting Type | Elbow, 45° Swivel |
M | 1.1 in |
N | 1.53 in |
SAE Reference No. | 140331 |
End Types | NPT - All Ends |
End Size | 3/4 NPSM(f), 3/4 NPT(f) |
Female Pipe Size | 3/4 in |
Fitting Description | 45° Female Pipe Swivel to Female Pipe Elbow |
No. of Ends | 2 |
Female Pipe Size A1 | 3/4 in |
Material | Carbon Steel |
Weight | 0.625 LB |
