
- 45° Female Pipe Swivel to Male Pipe Elbow
- 1/2" Female Pipe Swivel to 3/8" Male Pipe
Female Pipe Size | 1/2 in |
L1 | 0.91 in |
L Dim | 1.09 in |
End Types | NPT - All Ends |
End Size | 3/8 NPT(m), 1/2 NPSM(f) |
Material | Carbon Steel |
Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
Fitting Type | Elbow, 45° Swivel |
SAE Reference No. | 140330 |
Male Pipe Size | 3/8 in |
No. of Ends | 2 |
Weight | 0.369 LB |
