
- 45° Female Pipe Swivel to Male Pipe Elbow
- 3/8" Female Pipe Swivel to 1/2" Male Pipe
SAE Reference No. | 140330 |
Material | Carbon Steel |
L Dim | 1.41 in |
Female Pipe Size | 3/8 in |
Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
End Size | 3/8 NPSM(f), 1/2 NPT(m) |
Male Pipe Size | 1/2 in |
Fitting Type | Elbow, 45° Swivel |
L1 | 0.92 in |
No. of Ends | 2 |
End Types | NPT - All Ends |
Weight | 0.244 LB |
