
- 45° Female Pipe Swivel to Male Pipe Elbow
- 1/4" Female Pipe Swivel to 1/4" Male Pipe
Fitting Type | Elbow, 45° Swivel |
Female Pipe Size | 1/4 in |
Male Pipe Size | 1/4 in |
L1 | 0.79 in |
Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
Material | Carbon Steel |
End Types | NPT - All Ends |
No. of Ends | 2 |
End Size | 1/4 NPSM(f), 1/4 NPT(m) |
L Dim | 0.79 in |
SAE Reference No. | 140330 |
Weight | 0.141 LB |
