
- 45° Female Pipe Swivel to Male Pipe Elbow
- 2" Female Pipe Swivel to 2" Male Pipe
End Types | NPT - All Ends |
L1 | 1.5 in |
Material | Carbon Steel |
L Dim | 2 in |
Female Pipe Size | 2 in |
End Size | 2 NPSM(f), 2 NPT(m) |
SAE Reference No. | 140330 |
Fitting Type | Elbow, 45° Swivel |
No. of Ends | 2 |
Male Pipe Size | 2 in |
Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
Weight | 3.15 LB |
