
- 45° Female Pipe Swivel to Male Pipe Elbow
- 1 1/4" Female Pipe Swivel to 1 1/4" Male Pipe
Material | Carbon Steel |
End Size | 1 1/4 NPSM(f), 1 1/4 NPT(m) |
Male Pipe Size | 1 1/4 in |
Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
L Dim | 1.75 in |
SAE Reference No. | 140330 |
Female Pipe Size | 1 1/4 in |
End Types | NPT - All Ends |
Fitting Type | Elbow, 45° Swivel |
L1 | 1.25 in |
No. of Ends | 2 |
Weight | 1.6 LB |
