
- 45° Female Pipe Swivel to Male Pipe Elbow
- 1" Female Pipe Swivel to 1" Male Pipe
Fitting Type | Elbow, 45° Swivel |
Material | Carbon Steel |
L1 | 1.26 in |
L Dim | 1.53 in |
SAE Reference No. | 140330 |
Male Pipe Size | 1 in |
No. of Ends | 2 |
End Size | 1 NPSM(f), 1 NPT(m) |
End Types | NPT - All Ends |
Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
Female Pipe Size | 1 in |
Weight | 0.82 LB |
