
- 90° Female Pipe Swivel to Female Pipe Elbow
- 1 1/2" Female Pipe Swivel to 1 1/2" Female Pipe
No. of Ends | 2 |
Female Pipe Size A1 | 1 1/2 in |
Female Pipe Size | 1 1/2 in |
End Types | NPT - All Ends |
Fitting Type | 90° Swivel Elbow |
SAE Reference No. | 140231 |
Material | Carbon Steel |
L1 | 2.02 in |
End Size | 1 1/2 NPSM(f), 1 1/2 NPT(f) |
Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
L Dim | 2.28 in |
Weight | 2.344 LB |
