
- 90° Female Pipe Swivel to Female Pipe Elbow
- 1 1/4" Female Pipe Swivel to 1 1/4" Female Pipe
Fitting Type | 90° Swivel Elbow |
L Dim | 2.03 in |
Female Pipe Size | 1 1/4 in |
No. of Ends | 2 |
SAE Reference No. | 140231 |
L1 | 1.82 in |
End Types | NPT - All Ends |
Material | Carbon Steel |
Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
End Size | 1 1/4 NPSM(f), 1 1/4 NPT(f) |
Female Pipe Size A1 | 1 1/4 in |
Weight | 1.844 LB |
