
- 90° Female Pipe Swivel to Female Pipe Elbow
- 1" Female Pipe Swivel to 1" Female Pipe
Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
Female Pipe Size | 1 in |
End Size | 1 NPSM(f), 1 NPT(f) |
SAE Reference No. | 140231 |
Female Pipe Size A1 | 1 in |
Material | Carbon Steel |
L1 | 1.53 in |
L Dim | 1.78 in |
No. of Ends | 2 |
Fitting Type | 90° Swivel Elbow |
End Types | NPT - All Ends |
Weight | 0.938 LB |
