
- 90° Female Pipe Swivel to Male Pipe Elbow
- 2" Female Pipe Swivel to 2" Male Pipe
End Size | 2 NPSM(f), 2 NPT(m) |
Female Pipe Size | 2 in |
Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
Material | Carbon Steel |
L Dim | 3.34 in |
SAE Reference No. | 140230 |
No. of Ends | 2 |
Fitting Type | 90° Swivel Elbow |
Male Pipe Size | 2 in |
End Types | NPT - All Ends |
L1 | 2.37 in |
Weight | 4.7 LB |
