
- 90° Female Pipe Swivel to Male Pipe Elbow
- 1 1/2" Female Pipe Swivel to 1 1/2" Male Pipe
End Size | 1 1/2 NPSM(f), 1 1/2 NPT(m) |
Material | Carbon Steel |
Male Pipe Size | 1 1/2 in |
No. of Ends | 2 |
L1 | 2.02 in |
Female Pipe Size | 1 1/2 in |
Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
Fitting Type | 90° Swivel Elbow |
L Dim | 2.84 in |
End Types | NPT - All Ends |
SAE Reference No. | 140230 |
Weight | 2.703 LB |
