
- 90° Female Pipe Swivel to Male Pipe Elbow
- 1 1/4" Female Pipe Swivel to 1 1/4" Male Pipe
Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
SAE Reference No. | 140230 |
L Dim | 2.65 in |
Fitting Type | 90° Swivel Elbow |
No. of Ends | 2 |
Material | Carbon Steel |
End Size | 1 1/4 NPSM(f), 1 1/4 NPT(m) |
L1 | 1.82 in |
Female Pipe Size | 1 1/4 in |
Male Pipe Size | 1 1/4 in |
End Types | NPT - All Ends |
Weight | 2.078 LB |
