
- 90° Female Pipe Swivel to Male Pipe Elbow
- 1" Female Pipe Swivel to 3/4" Male Pipe
Fitting Type | 90° Swivel Elbow |
No. of Ends | 2 |
End Types | NPT - All Ends |
L Dim | 2.22 in |
Female Pipe Size | 1 in |
L1 | 1.53 in |
End Size | 3/4 NPT(m), 1 NPSM(f) |
Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
SAE Reference No. | 140230 |
Male Pipe Size | 3/4 in |
Material | Carbon Steel |
Weight | 1.3 LB |
