
- 90° Female Pipe Swivel to Male Pipe Elbow
- 3/4" Female Pipe Swivel to 1" Male Pipe
Female Pipe Size | 3/4 in |
SAE Reference No. | 140230 |
Male Pipe Size | 1 in |
End Size | 3/4 NPSM(f), 1 NPT(m) |
L Dim | 2.41 in |
Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
Material | Carbon Steel |
End Types | NPT - All Ends |
Fitting Type | 90° Swivel Elbow |
L1 | 1.51 in |
No. of Ends | 2 |
Weight | 1.255 LB |
