
- Female Pipe Swivel to Female Pipe
- 3/8" Female Pipe Swivel to 1/2" Female Pipe
Female Pipe Size A1 | 3/8 in |
End Size | 3/8 NPSM(f), 1/2 NPT(f) |
Material | Carbon Steel |
SAE Reference No. | 140131 |
L Dim | 1.45 in |
Female Pipe Size | 1/2 in |
End Types | NPT - All Ends |
No. of Ends | 2 |
Fitting Type | Straight, Swivel |
Fitting Description | Female Pipe Swivel to Female Pipe |
Length | 1.450 in |
Weight | 0.2 LB |
