
- Female Pipe Swivel to Male Pipe
- 3/8" Female Pipe Swivel to 1/2" Male Pipe
Fitting Description | Female Pipe Swivel to Male Pipe |
Material | Carbon Steel |
Female Pipe Size | 3/8 in |
No. of Ends | 2 |
End Size | 3/8 NPSM(f), 1/2 NPT(m) |
Fitting Type | Straight, Swivel |
SAE Reference No. | 140130 |
Length | 1.580 in |
Male Pipe Size | 1/2 in |
End Types | NPT - All Ends |
Weight | 0.173 LB |
