
- 45° Female Elbow w/ 5/8" Male 37° JIC & 1/2" Female Pipe Thread
Fitting Angle | 45° |
N | 0.91 in |
Material | Carbon Steel |
M | 1.11 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Fitting Type | Elbow |
End Size | 1/2 NPT(f), 5/8 JIC(m) |
SAE Reference No. | N/A |
Fitting Description | 45° Female Elbow |
Tube O.D. | 5/8 in |
No. of Ends | 2 |
Female Pipe Size | 1/2 in |
Weight | 0.2 LB |
