
- 45° Female Elbow w/ 1/2" Male 37° JIC & 3/8" Female Pipe Thread
No. of Ends | 2 |
End Types 2 | JIC 37°, NPT |
M | 0.98 in |
N | 0.72 in |
Fitting Angle | 45° |
Tube O.D. | 1/2 in |
Female Pipe Size | 3/8 in |
End Types | JIC 37° & NPT |
SAE Reference No. | N/A |
Fitting Description | 45° Female Elbow |
End Size | 3/8 NPT(f), 1/2 JIC(m) |
Material | Carbon Steel |
Fitting Type | Elbow |
Weight | 0.15 LB |
