
- 45° Female Elbow w/ 3/8" Male 37° JIC & 1/4" Female Pipe Thread
M | 0.83 in |
No. of Ends | 2 |
Material | Carbon Steel |
N | 0.62 in |
SAE Reference No. | N/A |
Fitting Type | Elbow |
End Size | 1/4 NPT(f), 3/8 JIC(m) |
Fitting Description | 45° Female Elbow |
End Types 2 | JIC 37°, NPT |
Female Pipe Size | 1/4 in |
End Types | JIC 37° & NPT |
Fitting Angle | 45° |
Tube O.D. | 3/8 in |
Weight | 0.1 LB |
