
- 45° Female Elbow w/ 3/4" Male 37° JIC & 3/4" Female Pipe Thread
End Types | JIC 37° & NPT |
Tube O.D. | 3/4 in |
Material | Carbon Steel |
N | 0.97 in |
Fitting Type | Elbow |
SAE Reference No. | N/A |
Fitting Angle | 45° |
End Size | 3/4 JIC(m), 3/4 NPT(f) |
End Types 2 | JIC 37°, NPT |
M | 1.28 in |
Female Pipe Size | 3/4 in |
Fitting Description | 45° Female Elbow |
No. of Ends | 2 |
Weight | 0.25 LB |
