
- 90° Bulkhead Union Elbow w/ 5/16" Male 37° JIC x " Male 37° JIC
Fitting Angle | 90° |
Material | Carbon Steel |
Fitting Type | Elbow, Bulkhead |
SAE Reference No. | 070701 |
M | 1.06 in |
Tube O.D. | 5/16 in |
End Size | 5/16 JIC(m) |
End Types 2 | JIC 37° |
M1 | 1.72 in |
No. of Ends | 2 |
Fitting Description | 90° Bulkhead Union Elbow |
End Types | JIC 37° |
Weight | 0.11 LB |
