
- 90° Bulkhead Union Elbow w/ 1" Male 37° JIC x " Male 37° JIC
End Types | JIC 37° |
End Types 2 | JIC 37° |
Fitting Angle | 90° |
Fitting Type | Elbow, Bulkhead |
End Size | 1 JIC(m) |
SAE Reference No. | 070701 |
Fitting Description | 90° Bulkhead Union Elbow |
Material | Carbon Steel |
Tube O.D. | 1 in |
M1 | 2.8 in |
No. of Ends | 2 |
M | 1.94 in |
Weight | 1.05 LB |
