
- 45° Bulkhead Union Elbow w/ 1/2" Male 37° JIC x 1/2" Male 37° JIC
Fitting Type | Elbow, Bulkhead |
Material | Carbon Steel |
End Types | JIC 37° |
Fitting Description | 45° Bulkhead Union Elbow |
Fitting Angle | 45° |
End Size | 1/2 JIC(m) |
End Types 2 | JIC 37° |
SAE Reference No. | 070801 |
Tube O.D. | 1/2 in |
No. of Ends | 2 |
M | 0.98 in |
M1 | 1.94 in |
Weight | 0.25 LB |
