
- 45° Bulkhead Union Elbow w/ 5/16" Male 37° JIC x 5/16" Male 37° JIC
No. of Ends | 2 |
SAE Reference No. | 070801 |
Fitting Description | 45° Bulkhead Union Elbow |
End Types | JIC 37° |
M | 0.75 in |
M1 | 1.66 in |
End Size | 5/16 JIC(m) |
Tube O.D. | 5/16 in |
End Types 2 | JIC 37° |
Material | Carbon Steel |
Fitting Type | Elbow, Bulkhead |
Fitting Angle | 45° |
Weight | 0.09 LB |
