
- 45° Bulkhead Union Elbow w/ 1 1/4" Male 37° JIC x 1 1/4" Male 37° JIC
End Types | JIC 37° |
Fitting Type | Elbow, Bulkhead |
Tube O.D. | 1 1/4 in |
End Types 2 | JIC 37° |
Fitting Description | 45° Bulkhead Union Elbow |
Fitting Angle | 45° |
SAE Reference No. | 070801 |
No. of Ends | 2 |
End Size | 1 1/4 JIC(m) |
Material | Carbon Steel |
M1 | 2.53 in |
M | 1.69 in |
Weight | 1.0 LB |
