
- 45° Bulkhead Union Elbow w/ 3/4" Male 37° JIC x 3/4" Male 37° JIC
End Size | 3/4 JIC(m) |
Fitting Angle | 45° |
Tube O.D. | 3/4 in |
End Types | JIC 37° |
Fitting Description | 45° Bulkhead Union Elbow |
M | 1.41 in |
Material | Carbon Steel |
M1 | 2.36 in |
No. of Ends | 2 |
SAE Reference No. | 070801 |
Fitting Type | Elbow, Bulkhead |
End Types 2 | JIC 37° |
Weight | 0.44 LB |
