
- 45° Bulkhead Union Elbow w/ 5/8" Male 37° JIC x 5/8" Male 37° JIC
End Types | JIC 37° |
Material | Carbon Steel |
SAE Reference No. | 070801 |
M1 | 2.17 in |
No. of Ends | 2 |
End Size | 5/8 JIC(m) |
M | 1.11 in |
Tube O.D. | 5/8 in |
Fitting Type | Elbow, Bulkhead |
Fitting Angle | 45° |
Fitting Description | 45° Bulkhead Union Elbow |
End Types 2 | JIC 37° |
Weight | 0.35 LB |
