
- Adapter w/ 1/2" Male Pipe Thread x 3/4" Female Pipe Thread
SAE Reference No. | 140139 |
End Types | NPT - All Ends |
End Size | 1/2 NPT(m), 3/4 NPT(f) |
Overall Length | 1.93 in |
Male Pipe Size | 1/2 in |
Fitting Type | Straight |
Female Pipe Size | 3/4 in |
No. of Ends | 2 |
Fitting Description | Adapter |
Material | Carbon Steel |
Weight | 0.422 LB |
