
- Adapter w/ 1/4" Male Pipe Thread x 1/2" Female Pipe Thread
Material | Carbon Steel |
Overall Length | 1.68 in |
End Types | NPT - All Ends |
No. of Ends | 2 |
Male Pipe Size | 1/4 in |
Fitting Type | Straight |
SAE Reference No. | 140139 |
Fitting Description | Adapter |
End Size | 1/4 NPT(m), 1/2 NPT(f) |
Female Pipe Size | 1/2 in |
Weight | 0.266 LB |
