
- Adapter w/ 2" Male Pipe Thread x 2" Female Pipe Thread
Fitting Description | Adapter |
Fitting Type | Straight |
Material | Carbon Steel |
End Size | 2 NPT(f), 2 NPT(m) |
SAE Reference No. | 140139 |
No. of Ends | 2 |
Male Pipe Size | 2 in |
End Types | NPT - All Ends |
Overall Length | 2.66 in |
Female Pipe Size | 2 in |
Weight | 4.0 LB |
