
- 90° Union Elbow w/ 3/8" Male 37° JIC x 3/8" Male 37° JIC
M | 1.06 in |
End Types 2 | JIC 37° |
Fitting Angle | 90° |
Fitting Description | 90° Union Elbow |
No. of Ends | 2 |
Tube O.D. 1 | 3/8 in |
Fitting Type | Elbow |
End Types | JIC 37° |
Tube O.D. | 3/8 in |
End Size | 3/8 JIC(m) |
SAE Reference No. | 070201 |
Material | Carbon Steel |
M1 | 1.06 in |
Weight | 0.094 LB |
