
- 90° Union Elbow w/ 5/16" Male 37° JIC x 5/16" Male 37° JIC
Material | Carbon Steel |
End Types | JIC 37° |
M | 0.95 in |
M1 | 0.95 in |
Fitting Angle | 90° |
Tube O.D. | 5/16 in |
End Types 2 | JIC 37° |
No. of Ends | 2 |
SAE Reference No. | 070201 |
Tube O.D. 1 | 5/16 in |
Fitting Type | Elbow |
Fitting Description | 90° Union Elbow |
End Size | 5/16 JIC(m) |
Weight | 0.08 LB |
