
- 90° Union Elbow w/ 2" Male 37° JIC x 2" Male 37° JIC
M1 | 3.06 in |
End Types 2 | JIC 37° |
No. of Ends | 2 |
Fitting Type | Elbow |
Tube O.D. 1 | 2 in |
End Types | JIC 37° |
SAE Reference No. | 070201 |
Fitting Description | 90° Union Elbow |
M | 3.06 in |
Tube O.D. | 2 in |
Material | Carbon Steel |
Fitting Angle | 90° |
End Size | 2 JIC(m) |
Weight | 5.051 LB |
